Shop All 5th Wheel Hitches
Curt
Ram 5th Wheel Puck System Leg Spacers (2-Pack)
Mfr # 16993
Zoro # G7033320
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.000
- Height 3.000
- Overall Length 10.000
- Overall Height 3.000
- Overall Width 9.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16993
- Zoro # G7033320
- UPC # 612314169931
- Country of Origin United States
- Category 5th Wheel Hitches
Dimensions
Length | 10.000 |
Height | 3.000 |
Overall Length | 10.000 |
Overall Height | 3.000 |
Overall Width | 9.000 |
Width | 9.000 |
Details
Application | 2013-2020 Ram 2500 6.5' bed with 5th wheel prep package; 2013-2020 Ram 3500 6.5' bed with 5th wheel prep package |
Weight | 7.000 |
Material | Carbon Steel |
Description
These spacer plates are designed for use with CURT Ram OEM puck system 5th wheel legs. When installing the legs into the truck bed pucks, there may be a gap. These 3/16-inch spacer plates are intended to fill the gap and maintain a secure installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hex Tap Bolt/Nut, 1/4-20 x 3/4", PK50 (106200-050)
- MANN FILTER Smart 05-08 Fortwo Can Smt 000-4591V001 Air Filter, C1041 (C1041)
- GATES OE Equivalent Fuel Cap, 31732 (31732)
- OTC Rear Brake Adjusting Tool (5072)
- CURT Q20 5th Whl Hitch w/GM Puck System Legs (16065)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- CURT Custom 5th Wheel Brackets (16429)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- BUYERS PRODUCTS Regulator - Air Hose, 6451025 (6451025)
- Curt 5th Wheel Hitches