Shop All 5th Wheel Hitches
Curt
R16 5th Wheel Roller
Mfr # 16560
Zoro # G8668340
product price: $578.95
/ea
Free Shipping & Returns
$578.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5th Wheel Roller
- For Use With Curt A16 5Th Wheel Hitch Head Mfr. No. 16520 or E16 Head Mfr. No. 16515
- Color Black
- Includes 5Th Wheel Roller Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16560
- Zoro # G8668340
- UPC # 612314165605
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Roller |
For Use With | Curt A16 5Th Wheel Hitch Head Mfr. No. 16520 or E16 Head Mfr. No. 16515 |
Item | R16 5th Wheel Roller |
Color | Black |
Includes | 5Th Wheel Roller Only |
Description
R16 5th Wheel Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield King-Pin 7" x 7" Threaded Square Steel Base, E-Coat Finish (3630020)
- LANG TOOLS E-Z Grip Dual Head Truck Style Air Chuck Tool (782)
- CLASSIC ACCESSORIES Sedan Car Cover, Charcoal, Full-Size (10-014-261001-00)
- SHARK INDUSTRIES Ball Bearing Stitcher (22988)
- CURT A30 5th Wheel Hitch, w/GM Puck System Le (16070)
- CURT A30 5th Wheel Hitch Head (16590)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- Curt Trailer & Towing Hitches