Shop All Trailer & Towing Accessories
Curt
QuickPin NoLatch 2516 AFrame Trailer Coupler 14000 lbs
Mfr # 25474
Zoro # G806901218
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25474
- Zoro # G806901218
- UPC # 612314052530
- Country of Origin China
- Category Trailer & Towing Accessories
Description
The CURT QuickPin trailer coupler is a revolutionary coupler design doing away with the traditional latch mechanism for simple stressfree trailer hookup Most couplers use a complicated hinging latch thats prone to wear out and become corroded leading to difficulties and frustration Instead of a latch QuickPin uses a simple hitch pin to create a safe reliable hasslefree towing connection Its as easy as dropping the trailer tongue onto the hitch ball inserting the QuickPin hitch pin and thats it No more wrestling with a rusty latch and no adjustment or tightening needed This Aframe trailer hitch coupler is fully tested according to SAE J684 specifications It is rated for 14000 pounds and fits any standard 2516inch diameter trailer ball The coupler can be mounted on an Aframe trailer tongue with a 50degree angle mounting hardware not included It is also finished in a durable black powder coating for lasting rust resistance NOTE This coupler comes with a hitch pin that must be used when connecting the trailer It may not be replaced with a different pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA WATERPROOF CONN/2C PLUG IN/MALE-FEMALE18 (IBWTH18)
- BALDWIN FILTERS Oil Filter Element, xx (P7000 KIT)
- A & I PRODUCTS Seat Belt 6" x6" x2" (A-SBKT)
- PETERSON MANUFACTURING Incandescent Rectangular 318 Length x 106 Height x 1 Width Red Lens Single (V107WR)
- CURT Lockable Breakaway Battery Case, 52029 (52029)
- CURT Convoluted Slit Loom Tubing, 1/2", 59827 (59827)
- CURT Adjustable Pintle Mount, 48349 (48349)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- CURT Uni 5th Wheel Brackets, 16101 (16101)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- C.E. SMITH Side Angle Bracket, Pair, UPC Label (10211G)
- Curt Trailer & Towing Accessories