Shop All Hydraulic Quick Couplers
Curt
QuickPin No-Latch 2" Trailer Coupler (3" Channel, 3,500 lbs)
Mfr # 25472
Zoro # G3885661
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10
- Overall Height 3
- Length 6
- Overall Length 6
- Finish A-COAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25472
- Zoro # G3885661
- UPC # 612314049974
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Overall Width | 10 |
Overall Height | 3 |
Length | 6 |
Overall Length | 6 |
Height | 3 |
Width | 10 |
Details
Finish | A-COAT |
Weight | 3.3 |
Description
The CURT QuickPin trailer coupler is a revolutionary coupler design, doing away with the traditional latch mechanism for simple, stress-free trailer hookup. Most couplers use a complicated hinging latch that's prone to wear out and become corroded, leading to difficulties and frustration. Instead of a latch, QuickPin uses a simple hitch pin to create a safe, reliable, hassle-free towing connection. It's as easy as dropping the trailer tongue onto the hitch ball, inserting the QuickPin hitch pin, and that's it! No more wrestling with a rusty latch, and no adjustment or tightening needed. This trailer hitch coupler is fully tested according to SAE J684 specifications. It is rated for 3,500 pounds and fits any standard 2-inch diameter trailer ball. The coupler channel can be mounted on a 3-inch wide trailer tongue beam, featuring standard mounting holes to fit most existing bolt patterns (mounting hardware not included). It is also finished in a durable black powder coating for lasting rust resistance. NOTE: This coupler comes with a 1/2-inch pin that must be used when connecting the trailer. It may not be replaced with a different 1/2-inch pin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29FK8388S (D1049)
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (NCDMB200-0800)
- KOYO Medium Ball Bearings 31-52mm (6004C3)
- CURT Towing Coupler, Black, 9-5/8 in Overall L (25471)
- CURT QuickPin No-Latch 2" Trailer Coupler (2" Channel, 3,500 lbs) (25470)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 3/8-18 Nominal, FNPT, Steel, Domes (3VF3)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (H2-63)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 3/4"-16 Thread Size (SH3-62-T8)
- PARKER Quick Connect, Plug, 1/2" Body, 1/2" Barb (TL-504-8HB)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- Curt Hydraulic Quick Couplers