Shop All Hydraulic Quick Couplers
Curt
QuickPin No-Latch 2" Trailer Coupler (2" Channel, 3,500 lbs)
Mfr # 25470
Zoro # G3885792
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 11
- Overall Height 4
- Overall Length 9
- Length 9
- Finish A-COAT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 25470
- Zoro # G3885792
- UPC # 612314049592
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Overall Width | 11 |
Overall Height | 4 |
Overall Length | 9 |
Length | 9 |
Width | 11 |
Height | 4 |
Details
Finish | A-COAT |
Weight | 2.92 |
Description
The CURT QuickPin trailer coupler is a revolutionary coupler design, doing away with the traditional latch mechanism for simple, stress-free trailer hookup. Most couplers use a complicated hinging latch that's prone to wear out and become corroded, leading to difficulties and frustration. Instead of a latch, QuickPin uses a simple hitch pin to create a safe, reliable, hassle-free towing connection. It's as easy as dropping the trailer tongue onto the hitch ball, inserting the QuickPin hitch pin, and that's it! No more wrestling with a rusty latch, and no adjustment or tightening needed. This trailer hitch coupler is fully tested according to SAE J684 specifications. It is rated for 3,500 pounds and fits any standard 2-inch diameter trailer ball. The coupler channel can be mounted on a 2-inch wide trailer tongue beam, featuring standard mounting holes to fit most existing bolt patterns (mounting hardware not included). It is also finished in a durable black powder coating for lasting rust resistance. NOTE: This coupler comes with a 1/2-inch pin that must be used when connecting the trailer. It may not be replaced with a different 1/2-inch pin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- ENERPAC Relief Valve (P181190W)
- CURT Towing Coupler, Black, 9-5/8 in Overall L (25471)
- CURT QuickPin No-Latch 2" Trailer Coupler (3" Channel, 3,500 lbs) (25472)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-5/16"-12 Thread Size, 60 Series (H8-63-T16)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (71-3N12-12EF)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 2"-11-1/2 Thread Size (VHN32-32F)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- OTC COUPLER HALF QUICK WITH DUST CAP (OTC9796)
- Curt Hydraulic Hoses & Fittings