Shop All Trailer & Towing Accessories
Curt
Quick Links, 1760 lb., 2-Pack, 5/16"
Mfr # 82903
Zoro # G8652660
original price:
$4.00
7% off
new price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Link
- Material Steel
- Size (In.) 5/16"
- For Use With Cable, Chain, Rope
- Includes (2) Quick Links
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 82903
- Zoro # G8652660
- UPC # 612314829033
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/16" |
Diameter | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Height | 1 1/2 in |
Overall Width | 1/2 in |
Overall Length | 2 7/8 in |
Details
Type | Quick Link |
Material | Steel |
Item | Bearing Covers |
For Use With | Cable, Chain, Rope |
Includes | (2) Quick Links |
Features | Requires No Tools for Installation, Threaded Link Ensures Secure Attachment with The Option to Disconnect Later |
Finish | Zinc Plated |
Product Type | Quick Link |
Gross Vehicle Weight Capacity | 1,760 lb |
Description
Bearing Covers, Product Type Quick Link, For Use With Cable, Chain, Rope, Gross Vehicle Weight Capacity 1,760 lb, Overall Length 2 7/8 in, Overall Width 1/2 in, Finish Zinc Plated, Features Requires No Tools for Installation, Threaded Link Ensures Secure Attachment with The Option to Disconnect Later, Includes (2) Quick Links, Diameter 3/8 in, Height 1 1/2 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Steering Tie Rod End, CR0627 (CR0627)
- ZEROSTART Oil Pan Heater - 150W 120V, 22Mm Thread, 7in. 178Mm Long Stainless Stl (3500047)
- DISCO Blk Rubber Well Nuts 1/4-20 Screw Size 41/64" Stem PK10 (11386PK)
- TRIMAX Trimax THPXL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - Single Pack (THPXL)
- CURT Uni Trailer Coupler Lock, Ballistic Nylon (23179)
- CURT Adjustable Pintle Mount, 48325 (48325)
- CURT Ball/Pintle Combo, 1-7/8" Ball (48180)
- CURT ActiveLink SE HitchMounted Bike Rack 4 Bikes, 2 Shank (18411)
- CURT Blt-On Jck Foot, Fts 2" Tube, 2K lb., 28270 (28270)
- CURT Raw Steel Receiver Tubing, 12", 49120 (49120)
- CURT Reducer Bushing, 1-1/4" to 1" Shank, 21201 (21201)
- Curt Trailer & Towing Accessories