Shop All Trailer & Towing Accessories
Curt
Quick Link, 2640 lb., 7/16"
Mfr # 82931
Zoro # G8653388
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Quick Link
- Size (In.) 7/16"
- For Use With Connect Rope, Cable and Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 82931
- Zoro # G8653388
- UPC # 612314103324
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 7/16" |
Details
Material | Steel |
Type | Quick Link |
Item | Quick Link,2640 lb.,7/16" |
For Use With | Connect Rope, Cable and Chain |
Description
Quick Link,2640 lb.,7/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC Power Steering Fluid, 32 oz., Bottle (M2732)
- MAYHEW STEEL PRODUCTS REPLACEMENT CABLE ASSEMBLY (MY28682)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20534)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 35A (35A)
- CURT Watertight Breakaway Battery Case (52027)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- CURT Dual Receiver Extender, 2" Shank, 3500 lb. (45792)
- CURT Replacment Drct-Wld Sq. Jck Hndl for 28570 (28964)
- CURT Replacment Jack Handle Knob for Top-Wnd Jck (28927)
- SEACHOICE Pin Locking Trailer (52081)
- Curt Trailer & Towing Accessories