Shop All 5th Wheel Hitches
This Product is Discontinued
Curt
Q25 5th Whl Hitch w/GM Puck System Legs (Discontinued)
Mfr # 16069
Zoro # G8668313
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Includes Q25 5th Wheel Hitch Head Mfr. No. 16565; GM Puck System Legs Mfr. No. 16025
- For Use With Fits Chevy or GMC Long-Bed Pickups with the OEM Truck Bed Puck System
- Type 5th Wheel Hitch
- Color Black
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16069
- Zoro # G8668313
- UPC # 612314160693
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | Q25 5th Wheel Hitch Head Mfr. No. 16565; GM Puck System Legs Mfr. No. 16025 |
For Use With | Fits Chevy or GMC Long-Bed Pickups with the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch |
Color | Black |
Material | Carbon Steel |
Item | Q25 5th Wheel Hitch w/GM Puck System Legs |
Description
Q25 5th Wheel Hitch w/GM Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.