Shop All 5th Wheel Hitches
Curt
Q25 5th Wheel Hitch
Mfr # 16265
Zoro # G8668173
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$974.95
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch
- Application Mounts to All Industry-Standard Base Rails
- Color Black
- Material Carbon Steel
- Includes 5th Wheel Head; Legs and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16265
- Zoro # G8668173
- UPC # 612314162659
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch |
Application | Mounts to All Industry-Standard Base Rails |
Color | Black |
Material | Carbon Steel |
Item | Q25 5th Wheel Hitch |
Includes | 5th Wheel Head; Legs and Hardware |
Description
Q25 5th Wheel Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Mounting Bracket For 4.375 Inch Surface Mount Ultra-Thin Strobe Lights (8892255)
- A & I PRODUCTS 3-1/4" Muffler Clamps 5" x8" x1" (A-CL314)
- BATTERY DOCTOR Dual Fuse Holder, Black, Red, Copper (30103)
- AUTO VENTSHADE 06-08 PILOT BUGFLECTOR II-SMOKE (24540)
- CURT E16 5th Wheel Hitch with GM Puck System Legs (16097)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT Custom 5th Wheel Brackets (16429)
- CURT Lube Plate, 5th Wheel, 12" (16722)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- LIPPERT LEAD LEG REPAIR KIT (146059)
- Curt 5th Wheel Hitches