Shop All 5th Wheel Hitches
Curt
Q24 5th Whl Hitch w/Ram Puck System Legs
Mfr # 16047
Zoro # G8668298
product price: $1,276.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,276.95
Free 30-Day Returns
Key Features
- For Use With Fits Ram Long-Bed Pickups with the OEM Truck Bed Puck System
- Type 5th Wheel Hitch With Ram Puck System Legs
- Includes Q24 5Th Wheel Hitch Head Mfr. No. 16545; Ram Puck System Legs Mfr. No. 16021
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16047
- Zoro # G8668298
- UPC # 612314160471
- Country of Origin China
- Category 5th Wheel Hitches
Details
For Use With | Fits Ram Long-Bed Pickups with the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch With Ram Puck System Legs |
Includes | Q24 5Th Wheel Hitch Head Mfr. No. 16545; Ram Puck System Legs Mfr. No. 16021 |
Color | Black |
Item | Q24 5th Wheel Hitch w/Ram Puck System Legs |
Description
Q24 5th Wheel Hitch w/Ram Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- SHAKESPEARE 5104 VHF 4' Antenna (5104)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT A30 5th Wheel Hitch, w/GM Puck System Le (16070)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- CURT E16 5th Whl Hitch w/Rails (16116)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT CrossWing 20K SinglePoint 5th Wheel Hitch for 2516 Gooseneck (16602)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- Curt Trailer & Towing Hitches