Shop All 5th Wheel Hitches
Curt
Q24 5th Whl Hitch w/GM Puck System Legs
Mfr # 16067
Zoro # G8667990
product price: $1,261.95
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,261.95
Free 30-Day Returns
Key Features
- Type 5th Wheel Hitch With Gm Puck System Legs
- Color Black
- Includes Q24 5Th Wheel Hitch Head Mfr. No. 16545; GM Puck System Legs Mfr. No. 16025
- For Use With Fits Chevy or GMC Short-Bed Pickups With the OEM Truck Bed Puck System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16067
- Zoro # G8667990
- UPC # 612314160679
- Country of Origin China
- Category 5th Wheel Hitches
Details
Type | 5th Wheel Hitch With Gm Puck System Legs |
Item | Q24 5th Wheel Hitch w/GM Puck System Legs |
Color | Black |
Includes | Q24 5Th Wheel Hitch Head Mfr. No. 16545; GM Puck System Legs Mfr. No. 16025 |
For Use With | Fits Chevy or GMC Short-Bed Pickups With the OEM Truck Bed Puck System |
Description
Q24 5th Wheel Hitch w/GM Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.50 Oz., PK25 (MC150Z)
- WALKER EXHAUST Exhaust Reduction Pipe, 41949 (41949)
- JABSCO Jabsco Par-Max HD4 Heavy Duty Water Pressure Pump - 24V - 4 GPM - 60 P (Q402J-118S-3A)
- CURT E16 Sliding 5th Wheel Hitch 16000 lbs (16511)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch with 2-5/16" Ball, 30K (16090)
- CURT A20 5th Wheel Hitch, 16034 (16034)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT A16 5th Wheel Hitch, 16621 (16621)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- Curt 5th Wheel Hitches