Shop All 5th Wheel Hitches
Curt
Q20 5th Whl Htch w/Rllr/Ram Puck Adapter
Mfr # 16687
Zoro # G8667957
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,724.25
Free 30-Day Returns
Key Features
- For Use With Fits Ram Short-Bed Pickups With the OEM Truck Bed Puck System
- Type 5th Wheel Hitch
- Includes Q20 5Th Wheel Hitch Head Mfr. No. 16530; R20 Roller Mfr. No. 16550; Ram Puck System Adapter Mfr. No. 16022
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16687
- Zoro # G8667957
- UPC # 612314044535
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | Q20 5th Wheel Hitch w/Roller/Ram Puck Adapter |
For Use With | Fits Ram Short-Bed Pickups With the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch |
Includes | Q20 5Th Wheel Hitch Head Mfr. No. 16530; R20 Roller Mfr. No. 16550; Ram Puck System Adapter Mfr. No. 16022 |
Color | Black |
Description
Q20 5th Wheel Hitch w/Roller/Ram Puck Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Diesel Engine Heater, for Cummins L10 (30106)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-72008)
- WALKER EXHAUST Exhaust Elbow, 41474 (41474)
- CURT Bent Plate 5th Wheel Rail Gsnck Hitch, 3" (16055)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CURT E16 5th Whl Htch w/Ford Puck System Legs (16031)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT A20 5th Wheel Hitch, 16140 (16140)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- Curt Trailer & Towing Hitches