Shop All 5th Wheel Hitches
Curt
Q20 5th Whl Htch w/Ford Puck System Legs
Mfr # 16035
Zoro # G8668033
product price: $1,071.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,071.99
Free 30-Day Returns
Key Features
- Includes Q20 5Th Wheel Hitch Head Mfr. No. 16530; Ford Puck System Legs Mfr. No. 16017
- Type 5th Wheel Hitch With Ford Puck System Legs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16035
- Zoro # G8668033
- UPC # 612314160358
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | Q20 5Th Wheel Hitch Head Mfr. No. 16530; Ford Puck System Legs Mfr. No. 16017 |
Type | 5th Wheel Hitch With Ford Puck System Legs |
Color | Black |
Item | Q20 5th Wheel Hitch w/Ford Puck System Legs |
Description
Q20 5th Wheel Hitch w/Ford Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Battery Clips 10Amp Pair, #426460-1 (426460-1)
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR (11734)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 13,000 lb. (PM107)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 3 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091065)
- CURT A16 5th Wheel Hitch, 16621 (16621)
- CURT E16 Sliding 5th Wheel Hitch 16000 lbs (16511)
- CURT CrossWing 20K 5th Wheel Hitch with Bed Protectors for 2516 Gooseneck (16051)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- Curt 5th Wheel Hitches