Shop All 5th Wheel Hitches
Curt
Q20 5th Whl Hitch w/Ram Puck System Legs
Mfr # 16045
Zoro # G8668103
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$1,372.95
Free 30-Day Returns
Key Features
- For Use With Fits Ram Long-Bed Pickups with the OEM Truck Bed Puck System
- Type 5th Wheel Hitch
- Includes Q20 5Th Wheel Hitch Head Mfr. No. 16530; Ram Puck System Legs Mfr. No. 16021
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16045
- Zoro # G8668103
- UPC # 612314160457
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | Q20 5th Wheel Hitch w/Ram Puck System Legs |
For Use With | Fits Ram Long-Bed Pickups with the OEM Truck Bed Puck System |
Type | 5th Wheel Hitch |
Includes | Q20 5Th Wheel Hitch Head Mfr. No. 16530; Ram Puck System Legs Mfr. No. 16021 |
Color | Black |
Description
Q20 5th Wheel Hitch w/Ram Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER CARQUEST 85759 Replacement/Interchange Spin-On Filter (MF0058057)
- A & I PRODUCTS Lamp, Amber LED Flasher/Tail Light 8" x5" x3" (A-WL3630)
- INDUCTION INNOVATIONS Mini-Ductor Venom HP (IN335206)
- LUK Hydraulic Clutch Release System, Crs051 (CRS051)
- CURT PuckSystem 5thWheel Adapter, Rails, SelectSilverado, Sierra, F250, F350, 25K (16027)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT E16 5th Whl Htch w/Nissn Puck Systm Legs (16071)
- CURT Custom 5th Wheel Brackets (16429)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT CrossWing 20K SinglePoint 5th Wheel Hitch for 2516 Gooseneck (16602)
- B&W TOWING Companion 5th Wheel Hitch Coupler (RVC3006)
- Curt Trailer & Towing Hitches