Shop All 5th Wheel Hitches
Curt
Q20 5th Whl Hitch w/GM Puck System Legs
Mfr # 16065
Zoro # G8668097
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,098.20
Free 30-Day Returns
Key Features
- Includes Q20 5Th Wheel Hitch Head Mfr. No. 16530; GM Puck System Legs Mfr. No. 16025
- Type 5th Wheel Hitch With Gm Puck System Legs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16065
- Zoro # G8668097
- UPC # 612314160655
- Country of Origin China
- Category 5th Wheel Hitches
Details
Includes | Q20 5Th Wheel Hitch Head Mfr. No. 16530; GM Puck System Legs Mfr. No. 16025 |
Item | Q20 5th Wheel Hitch w/GM Puck System Legs |
Type | 5th Wheel Hitch With Gm Puck System Legs |
Color | Black |
Description
Q20 5th Wheel Hitch w/GM Puck System Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Tube Clip 3/8" Od (021007)
- HUSKY TOWING Husky Towing 33133 2.5 - 2 ft. Trailer Hitch Receiver Tube Adapter (HUS-33133)
- ZEREX Antifreeze Coolant, 32 oz., RTU (ZXEDX3)
- A & I PRODUCTS Pin; Lower Lift Link 4" x2.5" x1.5" (A-L158186)
- CURT Replacement CrossWing 5th Wheel Coupler Tube (19280)
- CURT A20 5th Wheel Hitch, 16541 (16541)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT CrossWing 5th Wheel Wedge Kit for Reese Sidewinder (19288)
- CURT A20 Sliding 5th Wheel Hitch 20000 lbs (16531)
- CURT A30 5th Wheel Hitch Head (16590)
- LIPPERT STANDARD LANDING GEAR MOTOR ONLY (142178)
- Curt 5th Wheel Hitches