Shop All 5th Wheel Hitches
Curt
Q20 5th Wheel Hitch w/Roller
Mfr # 16536
Zoro # G8667939
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,378.95
Free 30-Day Returns
Key Features
- Color Black
- Includes Q20 5Th Wheel Hitch Head Mfr. No. 16530; R20 Roller Mfr. No. 16550; Hardware
- Type 5th Wheel Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16536
- Zoro # G8667939
- UPC # 612314165360
- Country of Origin China
- Category 5th Wheel Hitches
Details
Item | Q20 5th Wheel Hitch w/Roller |
Color | Black |
Includes | Q20 5Th Wheel Hitch Head Mfr. No. 16530; R20 Roller Mfr. No. 16550; Hardware |
Type | 5th Wheel Hitch |
Description
Q20 5th Wheel Hitch w/Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance Marker Light, LED, Red, 12VDC (49332)
- ROADPRO CB Extension Speaker, 2-1/2 x 3-1/4" (RP-101C)
- PIONEER CABLE Speedometer Cable, Ca-3011 (CA-3011)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- CURT A16 5th Wheel Hitch, 16120 (16120)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- CURT E16 5th Wheel Hitch Head (16515)
- CURT Replacment Q20 5th Wheel Legs (16904)
- CURT A20 5th Wheel Hitch, 16180 (16180)
- CURT Puck Systm 5th Whl Roller Adaptr for Ram (16022)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- Curt 5th Wheel Hitches