Shop All Trailer Wiring
Curt
Pwrd 3-to-2-Wre Taillght Converter, 59190
Mfr # 59190
Zoro # G8667902
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Type 3-to-2 Wire Taillight Converter
- Includes CURT #55151 Powered Converter Wiring Kit, Dust Cover
- For Use With 2-Wire Trailer Wiring
- Features Connects Tail Lights, Brake Lights and Turn Signals, Color Coded Wires, Constructed with SMT Circuitry, No Heavy-Duty Flasher Required, Snap Locks Included for Secure Splicing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 59190
- Zoro # G8667902
- UPC # 612314591909
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Details
Item | Automotive Electrical Plug |
Connection Type | 4-Way Flat |
Type | 3-to-2 Wire Taillight Converter |
Includes | CURT #55151 Powered Converter Wiring Kit, Dust Cover |
For Use With | 2-Wire Trailer Wiring |
Features | Connects Tail Lights, Brake Lights and Turn Signals, Color Coded Wires, Constructed with SMT Circuitry, No Heavy-Duty Flasher Required, Snap Locks Included for Secure Splicing |
Material | Plastic |
Product Type | Wire Taillight Converter |
Description
Automotive Electrical Plug, Product Type Wire Taillight Converter, Connection Type 4-Way Flat, For Use With 2-Wire Trailer Wiring, Color Black, Material Plastic, Wire Length Not Applicable, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Standards IP67, Features Connects Tail Lights, Brake Lights and Turn Signals, Color Coded Wires, Constructed with SMT Circuitry, No Heavy-Duty Flasher Required, Snap Locks Included for Secure Splicing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 5-7/64 qt. Capacity (94367)
- BUYERS PRODUCTS 42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter (FFD625SS)
- CRAFTSMAN Trim Removal Kit (CMMT98334)
- BALDWIN FILTERS Air Filter, 10-9/16 x 11-13/16 in. (PA2806)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- CURT 7' Custom Wiring Extension Harness, Adds 4-Way, 7-Way RV Blade to Truck Bed (56003)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- CURT Dual-Output 7/4-Way Connector (55774)
- CURT Flat Cnnctr 5Way Plug/Socket w/72" Wire (58550)
- CURT Flat 4-Way Connector Plug/Socket, 58305 (58305)
- CURT Brake Control Harness, 51373 (51373)
- Curt Trailer Wiring