Shop All Trailer Wiring
Curt
Pwrd 3-to-2-Wre Taillght Converter, 59187
Mfr # 59187
Zoro # G8667762
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type 4-Way Flat
- Includes Powered Converter Wiring Kit Mfr. No. 55151; Dust Cover
- Type 3-to-2 Wire Taillight Converter
- For Use With Tail Lights, Brake Lights and Turn Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 59187
- Zoro # G8667762
- UPC # 612314591879
- Country of Origin United States
- Category Trailer Wiring
Details
Item | Powered 3-to-2-Wire Taillight Converter,59187 |
Connection Type | 4-Way Flat |
Includes | Powered Converter Wiring Kit Mfr. No. 55151; Dust Cover |
Type | 3-to-2 Wire Taillight Converter |
For Use With | Tail Lights, Brake Lights and Turn Signals |
Description
Powered 3-to-2-Wire Taillight Converter,59187
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Adjustable Arm Tubing (747070)
- BUYERS PRODUCTS 18 Inch 27-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5621928)
- AME Bud Nut Wrench, 41mm (63030)
- ARNOTT Air Suspension Spring, A-2642 (A-2642)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- CURT Electrical Trailer Adapter, 57661 (57661)
- CURT Custom Wiring Harness (4-Way Flat Output), 56437 (56437)
- CURT Replacment 7-Way RV Blade Harness, 10 ft. (56603)
- CURT Snap Lock Dble-Run Tap Connectors, PK100 (59906)
- CURT Custom Wiring Harness 4Way Flat Output Select Ford Maverick (56477)
- CURT Flt 4Way Lcnse Plte Lght Plug w/36" Wre (57405)
- Curt Trailer Wiring