Shop All Trailer & Towing Accessories
Curt
Push Test Breakawy Kit w/Side-Load Bttry
Mfr # 52042
Zoro # G8668018
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Breakaway Kit With Side-Load Battery
- For Use With Trailer
- Application Activates Electric Trailer Brakes in the Event of a Breakaway
- Includes 12V 5 Amp Rechargeable Battery, Breakaway Switch, Built-In Battery Charger, Mounting Hardware, Push-to-Test Battery Case
- Features Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, LED Lights Indicate A Good Charge, Battery Charging or Low Battery, Meets DOT Requirements for Holding/Breakaway Situations, Push-to-Test Battery Case Protects Battery from the Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 52042
- Zoro # G8668018
- UPC # 612314520428
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Type | Breakaway Kit With Side-Load Battery |
Item | Trailer Brake Controller |
For Use With | Trailer |
Application | Activates Electric Trailer Brakes in the Event of a Breakaway |
Includes | 12V 5 Amp Rechargeable Battery, Breakaway Switch, Built-In Battery Charger, Mounting Hardware, Push-to-Test Battery Case |
Features | Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, LED Lights Indicate A Good Charge, Battery Charging or Low Battery, Meets DOT Requirements for Holding/Breakaway Situations, Push-to-Test Battery Case Protects Battery from the Elements |
Product Type | Breakaway Kit |
Description
Trailer Brake Controller, Product Type Breakaway Kit, For Use With Trailer, Features Cable Lanyard Connects Tow Vehicle to Trailer Breakaway Battery, LED Lights Indicate A Good Charge, Battery Charging or Low Battery, Meets DOT Requirements for Holding/Breakaway Situations, Push-to-Test Battery Case Protects Battery from the Elements, Includes 12V 5 Amp Rechargeable Battery, Breakaway Switch, Built-In Battery Charger, Mounting Hardware, Push-to-Test Battery Case
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sprayer, Plated, Steel, Dual Nozzle, 32 oz. (A1100)
- LUMAPRO Miniature Lamp, 28MB, 1.0W, T2 1/2, 28V, PK10 (28MB-10PK)
- A & I PRODUCTS Arm; LH Outer Mirror, Telescoping 20" x11" x3" (A-AL77483)
- ROBINAIR Robinair Ac Air Filter (15369)
- CURT Replacment 2" Posi-Lock Coupler Latch, 25194 (25194)
- CURT Convoluted Slit Loom Tubing, 3/8", 59824 (59824)
- CURT Channel Mount Lock Set, 5/8" dia. (23556)
- CURT Loaded Ball Mount, 45064 (45064)
- CURT 2 Rubber Hitch Tube Cover (22279)
- CURT Dual-Length Ball Mount, 8-1/8"-11-1/8" L (45230)
- GROTE Cable, Low Temp, 7 Cond, 6/12, 1/10, 100 ft. (82-5826)
- Curt Trailer & Towing Accessories