Shop All Towing Chains & Cables
Curt
Puck Systm Gsnck Safety Chain, Ram Anchor
Mfr # 60617
Zoro # G8667622
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type OEM Puck System Gooseneck Safety Chain Anchors
- Includes (2) Safety Chain Anchors
- For Use With Ram
- Application Tow a Heavy-Duty Flatbed or Livestock Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60617
- Zoro # G8667622
- UPC # 612314606177
- Country of Origin China
- Category Towing Chains & Cables
Details
Item | Puck Systm Gooseneck Safety Chain,Ram Anchor |
Material | Steel |
Type | OEM Puck System Gooseneck Safety Chain Anchors |
Includes | (2) Safety Chain Anchors |
For Use With | Ram |
Application | Tow a Heavy-Duty Flatbed or Livestock Trailer |
Color | Black |
Description
Puck Systm Gooseneck Safety Chain,Ram Anchor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE 4 Way V Rpr Tool, 0.453 or 0.625 In, Stl (41-067)
- LUBRIMATIC WHIP HOSE STANDARD 18"" (10-219)
- ATTWOOD MARINE Turbo 3000 Series Water-Resitant, In-Line Blower - 12V - White (1733-4)
- SOLAR Power Inverter, 500W (PI5000X)
- CURT Clevis Grab Hook, 1/4", 81330 (81330)
- CURT Sfty Chain, 1 Snap Hook, Clr Znc, 27", 80313 (80313)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- CURT Gooseneck Safety Chain U-Bolt Kit, 66113 (66113)
- CURT Puck System Goosnck Safety Chain Anchors (60691)
- CURT Replacment Wght Dstrbtn Chain Kit (17111)
- FACTOR 55 Includes 1 HitchLink 20 1 Extreme Duty Soft Shackle 1 Standard Duty Soft Shackle 2 Crosby 3 (00475-06-MEDIUM)
- Curt Towing Chains & Cables