Shop All Trailer Hitch Balls
Curt
Puck Systm Gsnck Bll/Sfty Chn Anchr Kit
Mfr # 60692
Zoro # G8667887
product price: $248.95
/ea
Free Shipping & Returns
$248.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits the Chevrolet, Ford, GMC or Nissan Titan XD Puck System
- Includes Gooseneck Ball Mfr. No. 60629; (2) Safety Chain Anchors Mfr. No. 60691; Storage Case; Rubber Hole Cover
- Size (In.) 2-5/16" Ball
- Type OEM Puck System Gooseneck Ball and Safety Chain Anchor Kit
- Material Cast Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60692
- Zoro # G8667887
- UPC # 612314606924
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Size (In.) | 2-5/16" Ball |
Details
Item | Puck System Gooseneck Ball/Safety Chain Anchor Kit |
For Use With | Fits the Chevrolet, Ford, GMC or Nissan Titan XD Puck System |
Includes | Gooseneck Ball Mfr. No. 60629; (2) Safety Chain Anchors Mfr. No. 60691; Storage Case; Rubber Hole Cover |
Type | OEM Puck System Gooseneck Ball and Safety Chain Anchor Kit |
Material | Cast Steel |
Description
Puck System Gooseneck Ball/Safety Chain Anchor Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Binary Female R12 Switch, Sw4070C (SW4070C)
- WIX FILTERS Mazda 3 10-13-Cabin Air-2 Per Box (24046)
- GATES Classical Section Wrapped V-Belt, A53 (A53)
- BALDWIN FILTERS Breather, Radial, 6 in. L (CV15003)
- CURT Trailer Ball, 1"x3" Shnk, 6000 lb., 2-5/16" (40075)
- CURT Trailer Ball, 3/4"x50mm Shank, 1600kg (40099)
- CURT Trailr Bll, 1"x2-1/8" Shnk, 2" Rise, 1-7/8" (40032)
- CURT Multi-Ball Mount, 2" Solid Shank, 45665 (45665)
- CURT Euro Mnt, 1-7/8" Bll, 4-5/8" Hgh, 7-1/4" L (45571)
- CURT Fusion Ball Mount w/2" Ball, 45134 (45134)
- BUYERS PRODUCTS 50 Millimeter Replacement Ball Without Nut For RM6 Series & BH8 Series (RB50MM)
- Curt Trailer Hitch Balls