Shop All Towing Chains & Cables
This Product is Discontinued
Curt
Puck Systm Gsnck Bll/Sfty Chn Anchor Kit (Discontinued)
Mfr # 60618
Zoro # G8667692
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Cast Steel
- Type OEM Puck System Gooseneck Ball and Safety Chain Anchor Kit
- Size (In.) 2-5/16" Ball
- Includes Gooseneck Ball Mfr. No. 60601; (2) Safety Chain Anchors Mfr. No. 60617; Storage Case; Rubber Hole Cover
- For Use With Fits the Ram puck system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60618
- Zoro # G8667692
- UPC # 612314606184
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size (In.) | 2-5/16" Ball |
Details
Item | Puck System Gooseneck Ball/Safety Chain Anchor Kit |
Material | Cast Steel |
Type | OEM Puck System Gooseneck Ball and Safety Chain Anchor Kit |
Includes | Gooseneck Ball Mfr. No. 60601; (2) Safety Chain Anchors Mfr. No. 60617; Storage Case; Rubber Hole Cover |
For Use With | Fits the Ram puck system |
Description
Puck System Gooseneck Ball/Safety Chain Anchor Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.