Shop All 5th Wheel Hitches
Curt
Puck Systm 5th Whl Roller Adaptr for Ram
Mfr # 16022
Zoro # G8667701
product price: $450.95
/ea
Free Shipping & Returns
$450.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT 5Th Wheel Roller, Including the R16, R20 and R24
- Type OEM Puck System
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16022
- Zoro # G8667701
- UPC # 612314160228
- Country of Origin China
- Category 5th Wheel Hitches
Details
For Use With | CURT 5Th Wheel Roller, Including the R16, R20 and R24 |
Type | OEM Puck System |
Item | Puck System 5th Wheel Roller Adaptor for Ram |
Color | Black |
Description
Puck System 5th Wheel Roller Adaptor for Ram
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Post-11" Kingpin E-Coated, #1610411-EC (1610411-EC)
- PEAK Final Charge 50/50 Antifreeze/Coolant 1 gal (FXAB53)
- SPEC-D TUNING 10-13 Chevrolet Camaro Projector Headlight Glossy Black (LHP-CMR10JM-TM)
- TRAILFX HEADACHE RACK Round Tube Louver Without Rear Cab Window Cut Out Powder Coated White Steel (H0006W)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT A20 5th Wheel Hitch Head, 16540 (16540)
- CURT E16 5th Wheel Hitch (16115)
- CURT Puck System 5th Wheel Legs for Ford (16017)
- CURT A20 5th Wheel Hitch, 16541 (16541)
- CURT S25 5th Wheel Slider 25000 lbs (16574)
- PULLRITE OE SERIES ISR RAIL ADAPTER (PULLRITE) (4439)
- Curt 5th Wheel Hitches