Shop All Towing Chains & Cables
Curt
Puck System Goosnck Safety Chain Anchors
Mfr # 60691
Zoro # G8667677
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Forged steel
- For Use With Chevrolet, Ford, GMC or Nissan Titan XD
- Application Tow a Heavy-Duty Flatbed or Livestock Trailer
- Color Black
- Includes (2) Safety Chain Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60691
- Zoro # G8667677
- UPC # 612314606917
- Country of Origin China
- Category Towing Chains & Cables
Details
Item | Puck System Gooseneck Safety Chain Anchors |
Material | Forged steel |
For Use With | Chevrolet, Ford, GMC or Nissan Titan XD |
Application | Tow a Heavy-Duty Flatbed or Livestock Trailer |
Color | Black |
Includes | (2) Safety Chain Anchors |
Type | OEM Puck System |
Description
Puck System Gooseneck Safety Chain Anchors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOLOR For 1412 To 1512 Wheels Blue Ford Logo Black Rubber (006725R01)
- GROTE Dome Lamp, Recessed Mount, LED, L 18-1/4 In (61261)
- PIG Drum Funnel, Yellow, 13" H, 11-1/4" dia. (DRM1125-YW-NPT)
- AGS Dielectric Silicone Grease, .5 oz Tube (DS-2)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80030 (80030)
- CURT Safety Cables w/2 Snap Hooks, 44", PK2 (80176)
- CURT Trailer Safety Chain Holder Bracket (2" Shank) (45806)
- CURT Transport Binder Safety Chain, 16 ft. (80306)
- CURT Transport Binder Safety Chain, 16 ft. (80310)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- DAYTON Emergency Tow Cable, L20ft., 1960 lb. (1DLK5)
- Curt Towing Chains & Cables