Shop All 5th Wheel Hitches
Curt
Puck System 5th Wheel Legs Select Ram 2500 3500 8 Bed 30K
Mfr # 16028
Zoro # G506901303
product price: $671.95
/ea
Free Shipping & Returns
$671.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16028
- Zoro # G506901303
- UPC # 612314051656
- Country of Origin China
- Category 5th Wheel Hitches
Description
CURT OEM puck system 5th wheel legs allow for faster easier and more secure installation of your CURT 5th wheel hitch They utilize the truck bed mounting platform called the puck system built into certain pickups today with the towing prep package Using a set of anchors the legs quickly and easily drop into the pucks instantly equipping the truck for 5th wheel towing This set of 5th wheel legs is designed to fit the puck system in select model years of the Ram 2500 and 3500 with 8foot bed see application info to verify fitment With a gross trailer weight capacity of 30000 lbs the legs are compatible with all CURT 25K and 30K 5th wheel hitches weight capacities are limited to the lowestrated towing component The most unique feature of CURT OEM puck system 5th wheel legs is their quarterturn anchoring system This system is the key to streamlined 5th wheel towing With the hitch head initially bolted onto the legs the legs can quickly be installed or removed from the truck bed as needed simply by turning the anchor handles The quarterturn anchors supply the necessary strength for towing heavyduty 5th wheel trailers and they feature an adjustable design to perfectly lock the hitch into place and eliminate any chucking noises To give you confidence in every job you undertake with your truck we give our OEM puck system 5th wheel legs a durable Acoat and dark grey teridium finish This makes them highly resistant to scratches rust and UV damage We also back our 5th wheel legs to put your mind at ease with every new mile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball Cover, Fit 1-7/8" or 2" Ball (21800)
- GOLD EAGLE Gold Eagle 22241 STA-BIL 360° Marine Fuel Additive - 10 oz. (22241)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- RONSTAN Copper Ferrule 3/16” (5.0mm) (RF3174)
- CURT A20 5th Wheel Hitch, 16064 (16064)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT A20 5th Wheel Hitch, 16181 (16181)
- CURT Spyder 5th Wheel Rail Gooseneck Hitch (16085)
- CURT Uni 5th Whl Base Rails, Carbide Blk, 16204 (16204)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- LIPPERT 21K FLEX-AIR PINBOX W/ LONG JAW (369535)
- Curt 5th Wheel Hitches