Shop All 5th Wheel Hitches
Curt
Puck System 5th Wheel Legs for GM
Mfr # 16025
Zoro # G8667683
product price: $564.95
/ea
Free Shipping & Returns
$564.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CURT 5Th Wheel Hitch Heads Mfr. No. 16515, Mfr. No. 16520, Mfr. No. 16530, Mfr. No. 16540, Mfr. No. 16545 or Mfr. No. 16565
- Color Black
- Type OEM Puck System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16025
- Zoro # G8667683
- UPC # 612314027446
- Country of Origin China
- Category 5th Wheel Hitches
Details
For Use With | CURT 5Th Wheel Hitch Heads Mfr. No. 16515, Mfr. No. 16520, Mfr. No. 16530, Mfr. No. 16540, Mfr. No. 16545 or Mfr. No. 16565 |
Color | Black |
Type | OEM Puck System |
Item | Puck System 5th Wheel Legs for GM |
Description
Puck System 5th Wheel Legs for GM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Bell Assembly 4 in. - 1/2 in. ID, UPC Label (29335)
- BUYERS PRODUCTS Bulk 6 Inch Clear Oval Backup Light With 24 LEDs (Sold in Multiples of 10) (5626325)
- BALDWIN FILTERS Fuel Filter, 5-17/32 in. Lx3-3/4 in. dia. (BF46025-O)
- GROTE Shrink Tubing, 1/8", 100 ft. Spool (83-4999)
- CURT S20 5th Wheel Slider 20000 lbs (16564)
- CURT A20 5th Wheel Hitch with GM Puck System Legs (16092)
- CURT E16 5th Whl Htch w/Ford Puck System Legs (16031)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT Puck System 5th Wheel Legs for Ram (16021)
- CURT A20 Sliding 5th Wheel Hitch 20000 lbs (16531)
- CURT E16 Sliding 5th Wheel Hitch 16000 lbs (16511)
- Curt 5th Wheel Hitches