Shop All 5th Wheel Hitches
Curt
Puck System 5th Wheel Adapter with Rails, Select Dodge Ram
Mfr # 16042
Zoro # G105386877
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 16042
- Zoro # G105386877
- UPC # 612314052950
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT OEM puck system 5th wheel adapter for Dodge Ram pickups combines the functionality of CURT 5th wheel puck system products with the strength and convenience of the truck bed puck system. The adapter provides a set of industry-standard 5th wheel rails to securely mount a CURT 5th wheel hitch or roller into the bed of your truck. It is designed to fit select model years of the Dodge Ram (see application info to verify fitment). It features a set of adjustable, quarter-turn anchors to quickly and easily drop into the pucks and provide a moveable platform for the 5th wheel coupling point. This puck system adapter requires a specific puck system for installation (year range specific). It features a capacity of 25,000 lbs. and is compatible with all CURT 5th wheel legs and rollers (weight capacities are limited to the lowest-rated towing component). Like our other OEM puck system 5th wheel products, the key feature of the 5th wheel puck system adapter is its quarter-turn anchors. With the hitch initially bolted onto the adapter, the adapter can easily be dropped into place whenever needed and secured with the quarter-turn anchors. The anchors can also be adjusted to help eliminate chucking noises between the adapter and under-bed platform while towing. When you are finished towing, simply turn the anchors to remove the entire assembly within seconds. The CURT 5th wheel adapter for select Dodge Ram pickup trucks provides the ultimate in versatility for the CURT 5th wheel line. It tested for safety in accordance with SAE J2638 and is coated in a highly durable carbide black powder coat finish to protect against scratches and rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jack, 12 ton, Max Lift 13" H (3514)
- WIX FILTERS Cabin Air Panel, 24854 (24854)
- EUCLID Camshaft Hardware, E3234 (E3234)
- REMINGTON INDUSTRIES 7 Conductor Trailer Cable, 14 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1407P-0-50)
- CURT E16 5th Whl Htch Puck System Adapter (16684)
- CURT PowerRide 30K 5th Wheel Hitch Select Ram 2500 3500 8 Bed (16593)
- CURT Custom 5th Wheel Brackets, Width: 9 (16430)
- CURT CrossWing 5th Wheel Wedge Kit for Turning Point, 5th Airborne Sidewinder (19283)
- CURT CrossWing 20K SinglePoint 5th Wheel Hitch for 2516 Gooseneck (16602)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16150 (16150)
- PULLRITE OE SERIES ISR RAIL ADAPTER (PULLRITE) (4439)
- Curt 5th Wheel Hitches