Shop All Trailer & Towing Accessories
Curt
Puck System 2-5/16" Gooseneck Ball, Ram
Mfr # 60601
Zoro # G8667850
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With Fits Ram pickups with the OEM truck bed puck system; Ram OE hitches Mfr. No. 60626 and Mfr. No. 60614
- Type OEM Puck System Gooseneck Ball
- Size (In.) 2-5/16" Ball
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60601
- Zoro # G8667850
- UPC # 612314606016
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2-5/16" Ball |
Ball Diameter | 2 5/16 in |
Details
Item | Gooseneck Ball |
Material | Alloy Steel |
For Use With | Fits Ram pickups with the OEM truck bed puck system; Ram OE hitches Mfr. No. 60626 and Mfr. No. 60614 |
Type | OEM Puck System Gooseneck Ball |
Finish | Chrome |
Features | Compatible with Curt OEM-Style Ram Hitches #60626 and #60614, Fits Ram Pickups with The OEM Truck Bed Puck System, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Retention Balls Keep the Shank Fully Locked Into the Hitch |
Standards | VESC V-19 |
Gross Vehicle Weight Capacity | 30,000 lb |
Ball Type | Gooseneck Ball |
Gross Towing Weight Capacity | 30,000 lb |
Description
Gooseneck Ball, Vehicle Class Not Applicable, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Material Alloy Steel, Finish Chrome, Features Compatible with Curt OEM-Style Ram Hitches #60626 and #60614, Fits Ram Pickups with The OEM Truck Bed Puck System, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Retention Balls Keep the Shank Fully Locked Into the Hitch, Ball Type Gooseneck Ball, Standards VESC V-19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Radex Filter (APF3100)
- AP EXHAUST Prebent Pipe, 28807 (28807)
- GARMIN Transom Mnt Transducer, Traditional 600W, 50/200kHz, ClearV CHIRP 500W (010-01962-00)
- OPTIMO ELECTRONICS Camera System, 7 in Monitor Size (SYS-7422ED)
- CURT Replacment 2" Adjustble Channel Mount Shank (45910)
- CURT Breakaway Battery Case, 6"x5-1/2"x3-1/4" (52022)
- CURT Channel Mount Lock Set, 5/8" dia. (23556)
- CURT OEM Puck System 5th Wheel Leg, 16026 (16026)
- CURT Rubber Hitch Tube Cover, 2-1/2" (22278)
- CURT Adjustable Channel Mount, 45901 (45901)
- BUYERS PRODUCTS Zinc Straight Side Security Latch Set (B2588BZ)
- Curt Trailer & Towing Accessories