Shop All Trailer Hitches
Curt
Prem Htch-Mntd Bike Rack, 5 Bikes, 2" Shnk
Mfr # 18065
Zoro # G8667869
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Type Premium Hitch-Mounted Bike Rack
- For Use With Fits trailer hitches with 2" receiver tube
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18065
- Zoro # G8667869
- UPC # 612314180653
- Country of Origin Taiwan, Province of China
- Category Trailer Hitches
Dimensions
Size (In.) | 2" Shank |
Details
Type | Premium Hitch-Mounted Bike Rack |
Item | Prem Hitch-Mounted Bike Rack,5 Bikes,2" Shank |
For Use With | Fits trailer hitches with 2" receiver tube |
Color | Black |
Description
Prem Hitch-Mounted Bike Rack,5 Bikes,2 In. Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Differential Pinion Bearing, 31594 (31594)
- GATES Super HC Belts, 5V900 (5V900)
- SEA DOG Coupler Lock Pin, #751010-1 (751010-1)
- RONSTAN Inspection Hatch White (RF530)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Jeep Grand Cherokee (13507)
- CURT Trailer Hitch, 2" Receiver, Class 3,13382 (13382)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Mustang Mach-E (13480)
- CURT Over-Bed Flat Plate Gooseneck Hitch (65500)
- CURT Trailer Hitch, 2" Receiver, Class 3,13020 (13020)
- CURT Trailer Hitch w/1-1/4" Ball Mount, 112763 (112763)
- Curt Trailer Hitches