Shop All Automotive Sports Equipment Racks
Curt
Prem Htch-Mntd Bike Rack, 4 Bikes, 2" Shnk
Mfr # 18064
Zoro # G8667841
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2" Shank
- Type Premium Hitch-Mounted Bike Rack
- Color Black
- For Use With Any Frame-Mounted 2 in Class 3 or Higher Trailer Hitch Receiver
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 18064
- Zoro # G8667841
- UPC # 612314180646
- Country of Origin China
- Category Automotive Sports Equipment Racks
Dimensions
Size (In.) | 2" Shank |
Manufacturers Warranty Length | 1 yr |
Height | 45 1/2 in |
Overall Width | 16 1/8 in |
Overall Length | 38 7/8 in |
Details
Type | Premium Hitch-Mounted Bike Rack |
Color | Black |
For Use With | Any Frame-Mounted 2 in Class 3 or Higher Trailer Hitch Receiver |
Item | Bike Rack |
Features | Adjustable Rubber Cradles, Arms Fold Down When Not In Use, Built-In Reflectors, Holds up to Four Bikes with a Max Weight Capacity of 180 Lbs, Tapered Arms Accommodate Multiple Bike Sizes Including Kids Bikes, Threaded Anti-Wobble Shank, Tilts Away |
Finish | Carbide Powder Coated |
Capacity | 4 |
Number of Open Slots | 4 |
Holds | (4) Bikes |
Vehicle Class | III |
Gross Vehicle Weight Capacity | 180 lb |
Product Type | Bike Rack |
Description
Bike Rack, Product Type Bike Rack, For Use With Any Frame-Mounted 2 in Class 3 or Higher Trailer Hitch Receiver, Gross Vehicle Weight Capacity 180 lb, Overall Length 38 7/8 in, Overall Width 16 1/8 in, Height 45 1/2 in, Features Adjustable Rubber Cradles, Arms Fold Down When Not In Use, Built-In Reflectors, Holds up to Four Bikes with a Max Weight Capacity of 180 Lbs, Tapered Arms Accommodate Multiple Bike Sizes Including Kids Bikes, Threaded Anti-Wobble Shank, Tilts Away
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Shock Absorber Mount Bushing (QA1-COM8T102PK)
- PROTO Compression Gauge, 2 1/2 In, For 4R388 (JCTG1)
- MAYHEW DOMINATOR 12-S STRAIGHT 17" (MY60143)
- SEA-DOG Screw-Out Deck Plate - White - 6" (335760-1)
- CURT Extendable Hitch-Mounted Bike Rack (18030)
- CURT Aluminum Tray-Style Bike Rack (18088)
- CURT HitchMounted Bike Rack 2 Bikes 114 or 2 Shank (18021)
- CURT Tray-Style Hitch-Mnted Bike Rack, 4 Bikes (18087)
- CURT Adjustable RV Trailer Hitch, 2" Rcvr (13702)
- CURT ATV Tow Ball-Lawn Tractor Hitch Ball, 2" (40098)
- ATTWOOD MARINE Universal Kayak Roof Rack Mount (11441-4)
- Curt Automotive Exterior Accessories