Shop All 5th Wheel Hitches
Curt
PowerRide 30K 5th Wheel Hitch with Rails
Mfr # 16321
Zoro # G906901224
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,421.95
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 16321
- Zoro # G906901224
- UPC # 612314050987
- Country of Origin China
- Category 5th Wheel Hitches
Description
The CURT PowerRide 30K 5th wheel hitch equips your pickup truck with a professiongrade solution for 5th wheel towing It features a 30000pound fully tested rating a cast head with multidirectional tilt an easytouse selfresetting handle enhanced portability and no welding or fabricating required for installation This CURT 5th wheel hitch offers exceptional towing power with its 30K gross trailer weight rating and 7500pound vertical load limit It is constructed with a cast steel main body for dependable strength and it is thoroughly tested to SAE J2638 specs for safety Its ideal for towing the largest RV trailers camper motorhomes and other 5th wheel trailers The PowerRide 5th wheel trailer hitch also features a cast yoke head that tilts in multiple directions not just forward and backward to promote a smooth ride PowerRide is very easy to operate It is engineered with a selfresetting handle a simple mechanism that resets the jaws to the readytocouple position after uncoupling saving you an extra step in the hookup process The handle is easy to reach and operate from the side of the truck and the hitch is also equipped with a threeposition coupling indicator to further streamline the process For installation and removal PowerRide is unique with a onepin head removal system The central pin can be removed as needed breaking the hitch down into smaller easiertolift pieces Strategically placed grips also offer a comfortable handhold The CURT PowerRide 5th wheel hitch installs without any welding or fabricating required It easily drops into the included industrystandard 5th wheel rails This kit comes with the hitch head legs and base rails Brackets must be purchased separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Wind-Tels Spare Vane Set (1261)
- QUICK PRODUCTS Quick Products QP-UBSBU Universal RV Bumper Support Bracket (QP-UBSBU)
- TIMKEN Wheel Race - Front Outer, JM205110 (JM205110)
- OTC Ford Locknut Socket (7796)
- CURT Fifth Wheel Hitch, 7500 lb Tongue Cap. (16320)
- CURT Replacement S-Series 5th Wheel Slider Bumpers (19103)
- CURT Hitch Lock, 1/2" dia. Pin, 5th Wheel (23256)
- CURT Puck Systm 5th Whl Roller Adapter for GM (16023)
- CURT GM Puck System 5th Wheel Legs, 25,000 lbs. (16029)
- CURT PowerRide 30K 5th Wheel Hitch Select Silverado Sierra HD 8 Bed Puck (16592)
- CURT Q20 5th Whl Hitch w/Rllr/GM Puck Adapter (16671)
- Curt Trailer & Towing Hitches