Shop All Towing Rings, Hooks & Tow Eyes
Curt
Powered Converter Wiring Kit, 15A
Mfr # 55152
Zoro # G8667911
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powered Converter Wiring Kit
- For Use With Battery-Powered Electrical Converters
- Application Routes Power From Vehicle Battery to Powered Converter
- Includes Cross-Linked Wire; In-Line Fuse Holder; ATC10 Fuse; 3/8" Ring Terminal; a 12-10 Gauge Butt Connector; (8) 6" Cable Ties; (1) 14-1/2" Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55152
- Zoro # G8667911
- UPC # 612314551521
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Type | Powered Converter Wiring Kit |
Item | Powered Converter Wiring Kit,15A |
For Use With | Battery-Powered Electrical Converters |
Application | Routes Power From Vehicle Battery to Powered Converter |
Includes | Cross-Linked Wire; In-Line Fuse Holder; ATC10 Fuse; 3/8" Ring Terminal; a 12-10 Gauge Butt Connector; (8) 6" Cable Ties; (1) 14-1/2" Cable Tie |
Description
Powered Converter Wiring Kit,15A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 5/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-008)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11524 (11524)
- UNIVERSAL AIR COND Kia Rondo 07 V6 2.7L Expansion Valve, Ex10298C (EX10298C)
- GROTE Reflector, Screw-On, Red, Round, Dia 2 In (41012)
- CURT Custom Wiring Connector, 55106 (55106)
- CURT Custom Wiring Harness, 56350 (56350)
- CURT Under-Bed Gsnck Instlltn Brackets, 60641 (60641)
- CURT Custom Wiring Harness, 56395 (56395)
- CURT Custom Wiring Harness, 56406 (56406)
- CURT Custom Wiring Harness, 55316 (55316)
- CURT Custom Wiring Harness, 56090 (56090)
- Curt Towing Rings, Hooks & Tow Eyes