Shop All Towing Rings, Hooks & Tow Eyes
Curt
Powered Converter Wiring Kit, 10A
Mfr # 55151
Zoro # G8667878
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) 6 in Cable Ties, 10 a ATC Fuse, 12-10 Gauge Butt Connector, 14-1/2 in Cable Tie, 3/8 in Ring Terminal, Cross-Linked Wire, In-Line Fuse Holder
- For Use With Battery-Powered Electrical Converters
- Application Routes Power From Vehicle Battery to Powered Converter
- Type Powered Converter Wiring Kit
- Features Routes Power From Vehicle Battery to Powered Converter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 55151
- Zoro # G8667878
- UPC # 612314551514
- Country of Origin Mexico
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Wire Length | 20 ft |
Details
Includes | (8) 6 in Cable Ties, 10 a ATC Fuse, 12-10 Gauge Butt Connector, 14-1/2 in Cable Tie, 3/8 in Ring Terminal, Cross-Linked Wire, In-Line Fuse Holder |
For Use With | Battery-Powered Electrical Converters |
Item | Automotive Electrical Plug |
Application | Routes Power From Vehicle Battery to Powered Converter |
Type | Powered Converter Wiring Kit |
Features | Routes Power From Vehicle Battery to Powered Converter |
Product Type | Powered Converter Wiring Kit |
Material | Plastic |
Color | Black |
Description
Automotive Electrical Plug, Product Type Powered Converter Wiring Kit, Connection Type Not Applicable, For Use With Battery-Powered Electrical Converters, Color Black, Material Plastic, Wire Length 20 ft, Diameter Not Applicable, Overall Length Not Applicable, Height Not Applicable, Overall Width Not Applicable, Features Routes Power From Vehicle Battery to Powered Converter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM 1 gal Gear Oil Can 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-001)
- SCOTTY 159 1" Ball w/Post Mount (159)
- FAIRCHILD INDUSTRIES G1001 - 1982-1994 Chevrolet Blazer Complete Glass Run Window Channel (G1001)
- ILC Replacement for Feit Electric Bpxn20/g8/3 replacement light bulb lamp (BPXN20/G8/3 FEIT ELECTRIC)
- CURT Custom Wiring Connector, 56161 (56161)
- CURT Custom Wiring Harness, 56209 (56209)
- CURT OEM Puck System Gooseneck Safety Chain Anchors for Ram, 38K (60698)
- CURT Custom Wiring Harness, 56300 (56300)
- CURT Custom Wiring Harness, 55382 (55382)
- CURT Custom Wiring Harness, 55316 (55316)
- BUBBA ROPE GATOR-JAW (PRO) SYNTHETIC SHACKLE 7/16" (176745PRO)
- Curt Towing Rings, Hooks & Tow Eyes