Shop All Trailer Wiring
Curt
Powered 3-to-2-Wire Taillight Converters (30-Pack)
Mfr # 56497
Zoro # G701107869
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 30
- Overall Width 9
- Overall Length 13
- Overall Height 9
- Length 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 56497
- Zoro # G701107869
- UPC # 612314051441
- Country of Origin China
- Category Trailer Wiring
Dimensions
Overall Width | 9 |
Overall Length | 13 |
Overall Height | 9 |
Length | 13 |
Height | 9 |
Width | 9 |
Details
Weight | 30 |
Material | THERMOPLASTIC RUBBER |
Description
CURT custom wiring is the best option for equipping your vehicle with a trailer wiring connector. It offers a vehicle-specific solution with no need for cutting, splicing or soldering. However, if custom wiring is not available for your specific vehicle, CURT offers the taillight converter -- a universal trailer wiring option. These CURT taillight converters provide a standard 4-way flat connection for hooking up your trailer lights to your vehicle. They feature highly durable construction, able to withstand harsh elements, road salt and vibrations. Each converter is built with a potted enclosure in which the electrical components are encased in a solid compound that seals them off from moisture and impacts. Even when mounted outside, underneath the vehicle, it provides long-lasting dependability. This package contains 30 converters. These taillight converters are compatible with a wide variety of vehicles, including models from Dodge, Ford, GM, Honda, Kia, Mazda, Nissan, Subaru, Toyota, Volkswagen, Volvo and many others (to verify your vehicle compatibility, see the CURT application guide at curtmfg.com). Each converter is designed to convert a 3-wire vehicle system to function with a 2-wire trailer system. They feature color-coded wires and a wiring guide for easier installation, and they come with snap locks for a secure connection (powered taillight converter wiring kit, such as the CURT #55151, is also required for installation). Most CURT taillight converters are constructed with surface-mount technology or SMT. This type of circuitry features smaller electrical components that mount directly to the face of the circuit board, resulting in reduced heat generation, enhanced performance under vibration conditions, maximum light intensity and maximum operating life. CURT converters are also fully tested, both optically and load-tested, to ensure reliable performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Clutch Wrench For Lisle 43300, 2" (43420)
- MAYHEW Dominator Pry Bar Str. Set, 3Pc (MAY61354)
- RACE SPORT 5Ft 5050 Led Lighted Whip (Red) (RSQG5FTR)
- KFI UTV Plow MNT 2009+ Ranger (105255)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Lincoln Aviator (56453)
- CURT Male Quick Cnnctrs, 16-14 Wire ga., PK100 (59432)
- CURT Flat 4-Way Connector Plug, 58030 (58030)
- CURT Soft-Trac 2 Breakaway Kit w/Charger (52028)
- CURT Rnd 4-Way Cnnctr Plug, Trailer Side, 58061 (58061)
- CURT NonPwrd 3-to-2-Wre Taillght Cnvrtr, 58240 (58240)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 1-7/8" L x 6-7/8" H (47345)
- Curt Trailer Wiring