Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl
Mfr # 28356
Zoro # G8667747
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe-Mount Swivel Jack
- Length 15" (Vertical Travel)
- Color Black/Red Claw (Handle)
- Includes Weldable Pipe
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28356
- Zoro # G8667747
- UPC # 612314006700
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 15" (Vertical Travel) |
Retracted Length | 16 1/2 in |
Extended Length | 31 1/2 in |
Minimum Lift Height | 16 1/2 in |
Maximum Lift Height | 31 1/2 in |
Details
Type | Pipe-Mount Swivel Jack |
Color | Black/Red Claw (Handle) |
Item | Trailer Jack |
Includes | Weldable Pipe |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Handle Type | Topwind |
Maximum Lifting Capacity | 3,000 lb |
Number of Wheels | 0 |
Gear Travel | 15 in |
Construction | Carbide |
Static Load Capacity | 5,000 lb |
Load Capacity | 5,000 lb |
Jack Type | Topwind Trailer Jack |
Base | Foot Plate |
Adjustment Range | 15 in |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 31 1/2 in, Minimum Lift Height 16 1/2 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 31 1/2 in, Retracted Length 16 1/2 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Truck Bed Mat (50-6195)
- FUNNEL KING Polyethylene, 16 oz., 4-1/2", 4-1/2", 3/4" (32831)
- VESTIL THREE BALL TOW HITCH - BLACK (HITCH-3B)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC412 (AC412)
- CURT Replacment 5/8" Swivel Jack Pin (28935)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- CURT Replacement Swivel Jack Male Pipe Mount, 5/8-in. Pin Hole, Packaged (28943)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- HUSKY TOWING TRAILER JACKS, ELECTRIC JACK-BRUTE HB3000 (87248)
- Curt Trailer Jacks & Accessories