Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl
Mfr # 25005
Zoro # G8667589
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8" Pull-Pin
- Type Pipe-Mount Swivel Jack
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
- Finish Powder Coated
- Includes Weldable Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 25005
- Zoro # G8667589
- UPC # 612314006717
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 5/8" Pull-Pin |
Extended Length | 31 1/4 in |
Maximum Lift Height | 31 1/4 in |
Minimum Lift Height | 15 5/8 in |
Retracted Length | 15 5/8 in |
Details
Type | Pipe-Mount Swivel Jack |
Item | Trailer Jack |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Finish | Powder Coated |
Includes | Weldable Pipe |
Handle Type | Sidewind |
Number of Wheels | 0 |
Static Load Capacity | 5,000 lb |
Jack Type | Pipe-Mount Swivel Jack |
Maximum Lifting Capacity | 3,000 lb |
Base | Foot Plate |
Construction | Carbide |
Load Capacity | 5,000 lb |
Gear Travel | 15 in |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 31 1/4 in, Minimum Lift Height 15 5/8 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 31 1/4 in, Retracted Length 15 5/8 in, Jack Type Pipe-Mount Swivel Jack, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Parts Washer Pump, For 4NHJ6 and 4NHJ7 (AOPW45110)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12038 (12038)
- 3M Glaze, Liquid, White (05928)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- CURT Replacment Jack Snap Ring (28939)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28322)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Replacment 5/8" Swivel Jack Pin (28935)
- CURT Bracket-Mount Swivel Jack, 28304 (28304)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- Curt Trailer Jacks & Accessories