Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jck w/Side Handle, 10" Trvl
Mfr # 28354
Zoro # G8667561
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 5/8" Pull-Pin
- Type Pipe-Mount Swivel Jack
- Includes Weldable Pipe
- Finish Powder Coated
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28354
- Zoro # G8667561
- UPC # 612314006694
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 5/8" Pull-Pin |
Maximum Lift Height | 20 1/4 in |
Extended Length | 20 1/4 in |
Minimum Lift Height | 10 1/4 in |
Retracted Length | 10 1/4 in |
Details
Type | Pipe-Mount Swivel Jack |
Item | Trailer Jack |
Includes | Weldable Pipe |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Handle Type | Sidewind |
Jack Type | Sidewind Trailer Jack |
Load Capacity | 5,000 lb |
Gear Travel | 10 in |
Construction | Carbide |
Number of Wheels | 0 |
Base | Foot Plate |
Static Load Capacity | 5,000 lb |
Maximum Lifting Capacity | 3,000 lb |
Adjustment Range | 10 in |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 20 1/4 in, Minimum Lift Height 10 1/4 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 10 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 3,000 lb, Extended Length 20 1/4 in, Retracted Length 10 1/4 in, Jack Type Sidewind Trailer Jack, Adjustment Range 10 in, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- ZEROSTART Replacement Cord - Model in.Din. Lower Radiator Hose Heaters (3600047)
- HOPKINS TOWING SOLUTIONS Wiring Adapter, 2-1/4" L x 6-7/8" H (47565)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28115)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- CURT Replacment Jack Snap Ring (28939)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28356)
- PRO SERIES Pro Series 1400750340 6 In. Jack Wheel (P2J-1400750340)
- Curt Trailer Jacks & Accessories