Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl
Mfr # 28323
Zoro # G8667771
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe-Mount Swivel Jack
- Length 15" (Vertical Travel)
- Color Black/Red Claw (Handle)
- Includes Weldable Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 28323
- Zoro # G8667771
- UPC # 612314006601
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Length | 15" (Vertical Travel) |
Details
Type | Pipe-Mount Swivel Jack |
Item | Pipe-Mount Swivel Jack w/Top Handle,15" Travel |
Color | Black/Red Claw (Handle) |
Includes | Weldable Pipe |
Description
Pipe-Mount Swivel Jack w/Top Handle,15 In. Travel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- CURT Multi-Ball Mount w/Hook, 2" Solid Shank (45675)
- FUNNEL KING Funnel, 256 oz., 1" dia. Spout (94463)
- FAIRCHILD INDUSTRIES 19871996 Ford F250F350 Crew Cab Crew Cab12pc Weatherstrip Kit (KF1039-12)
- CURT Replacement Swivel Jack Male Pipe Mount, 9/16-in. Pin Hole, Packaged (28942)
- CURT Marine Jack w/8" Whl, 1500 lb., 10" Travel (28116)
- CURT A-Frame Jack w/Top Handle, 28203 (28203)
- CURT Replacment Jack Snap Ring (28939)
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 10" Trvl (28320)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- PRO SERIES Pro Series 1400300303 Bolt-On Jack; Topwind; 2; 000 Lbs. With Footplate; 17.50 x 10.50 x 5 in. (1400300303)
- Curt Trailer Jacks & Accessories