Shop All Trailer Jacks & Accessories
Curt
Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl
Mfr # 28324
Zoro # G8667598
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pipe-Mount Swivel Jack
- Size (In.) 9/16" Pull-Pin
- Finish Powder Coated
- Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel
- Includes Weldable Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 28324
- Zoro # G8667598
- UPC # 612314006625
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Size (In.) | 9/16" Pull-Pin |
Minimum Lift Height | 15 1/4 in |
Maximum Lift Height | 30 1/8 in |
Retracted Length | 15 1/4 in |
Extended Length | 30 1/8 in |
Details
Item | Trailer Jack |
Type | Pipe-Mount Swivel Jack |
Finish | Powder Coated |
Features | Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Pull-Pin Keeps Jack Securely Locked in Place, Swivel Bracket Allows Jack to Fully Swing Up and Out of The Way for Travel |
Includes | Weldable Pipe |
Handle Type | Sidewind |
Jack Type | Pipe-Mount Swivel Jack |
Base | Foot Plate |
Maximum Lifting Capacity | 2,000 lb |
Static Load Capacity | 2,000 lb |
Gear Travel | 15 in |
Construction | Carbide |
Number of Wheels | 0 |
Load Capacity | 3,000 lb |
Description
Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 30 1/8 in, Minimum Lift Height 15 1/4 in, Handle Type Sidewind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 3,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 30 1/8 in, Retracted Length 15 1/4 in, Jack Type Pipe-Mount Swivel Jack, Base Foot Plate, Construction Carbide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Thru-Hull Transducer - 235kHz, 1-5/8" Diameter & 26' Cable (SN2060A)
- HOPKINS Hopkins 08526 Two-Way Graduated Never Fade Level (08526)
- WAI GLOBAL STRBO PLGR 24V (18958N)
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- CURT A-Frame Jack w/Top Handle, 28202 (28202)
- CURT Replacment Swvl Jack Pull-Pin (28940)
- CURT Replacement Jack Top-Wind Handle, Packaged (28944)
- CURT Pipe-Mnt Swvl Jck w/Side Handle, 15" Trvl (25005)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- CURT A-Frame Jack w/Side Handle (28204)
- AP PRODUCTS AP Products 014-125802 9000 RPM High Speed 18:1 Motor (014-125802)
- Curt Trailer Jacks & Accessories