Shop All Trailer & Towing Accessories
Curt
Pintle Mount, 2-1/2" Shank, 20000 lb., 8" L
Mfr # 48340
Zoro # G8667537
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pintle Mount
- Color Black
- For Use With Trailer and Tow Vehicle
- Size (In.) 2-1/2" Shank
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 48340
- Zoro # G8667537
- UPC # 612314003402
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2-1/2" Shank |
Shank Diameter | 2 1/2 in |
Size | 8 in |
Hole Diameter | 9/16 in |
Details
Item | Pintle Mount |
Type | Pintle Mount |
Color | Black |
For Use With | Trailer and Tow Vehicle |
Material | Steel |
Application | Agriculture, Construction and Even Military Applications |
Features | Face Plate Holes Spaced Apart 1 3/4 in H x 3 5/16 in W, Fits Trailer Hitches with a 2 1/2 in x 2 1/2 in Receiver Tube Opening, Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Mounts Any Curt Adjustable Pintle Hook or Ball and Pintle Combination, Shank Constructed from Solid Steel |
Finish | Powder Coated |
Vehicle | All Trailers |
Horizontal Distance Between Mounting Holes | 3 5/16 in |
Resistance Properties | Rust-Resistant, Scratch-Resistant |
Vertical Distance Between Mounting Holes | 1 3/4 in |
Product Type | Pintle Mount |
Tongue Weight | 20,000 lb |
Number of Mounting Holes | 4 |
Vehicle Make/Model/Year | Universal |
Gross Vehicle Weight Capacity | 20,000 lb |
Description
Pintle Mount, Ball Diameter Not Applicable, Gross Vehicle Weight Capacity 20,000 lb, Tongue Weight 20,000 lb, Shank Diameter 2 1/2 in, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 5/16 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Powder Coated, Size 8 in, Vehicle Make/Model/Year Universal, Resistance Properties Rust-Resistant, Scratch-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 107 Db Back-Up Alarm (699107)
- BALDWIN FILTERS Air Filter, 3-3/4 x 10-3/32 in. (PA1674)
- KEN-TOOL Thin-Wall Impact Socket, 1/2" Drive 21mm (30259-09)
- KATS Ether Injection System, CID 300-499, 24V (34102)
- CURT Hitch Clip, Fits 1/2"-5/8" Pin, Znc, 21601 (21601)
- CURT Rebellion XD Tongue and Hitch Lock Set (45932)
- CURT Loaded Ball Mount, 45065 (45065)
- CURT Basket-Style Cargo Carrier, 48"x20" (18145)
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45034)
- CURT Replacment Trailer Ball Nut/Washer, 1" Shnk (40104)
- REESE Draw Bar, Class III, IV, 16,000 lb, 9-1/4In (21331)
- Curt Trailer & Towing Accessories