Shop All Trailer Hitches
Curt
Over-Bed Flat Plate Gooseneck Hitch
Mfr # 65500
Zoro # G8667360
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13"
- Type Over-Bed Fixed Ball Gooseneck Hitch
- Color Black
- Width 48"
- Material High-Strength Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 65500
- Zoro # G8667360
- UPC # 612314000555
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Length | 13" |
Width | 48" |
Details
Type | Over-Bed Fixed Ball Gooseneck Hitch |
Item | Over-Bed Flat Plate Gooseneck Hitch |
Color | Black |
Material | High-Strength Steel |
Description
Over-Bed Flat Plate Gooseneck Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Charger, 20 A Input, 6 ft L Cable (GENPRO10X2)
- STALWART 12V Heated Seat Covers for Cars, 2PK (75-CAR2007)
- DELPHI Suspension Stabilizer Bar Link, Tc2196 (TC2196)
- DRAW-TITE BLACK ADJUSTABLE LUNETTE RING 3IN DIAMETER 14,000 LB CAPACITY (1291020383)
- CURT Trailer Hitch, 2" Receiver, Class 3,13357 (13357)
- CURT Flat Connector 5-Way Dust Cover, 58202 (58202)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Volkswagen Taos (13496)
- CURT Class 3 Trailer Hitch w/2" Receiver (13406)
- CURT Trailer Hitch, 2" Receiver, Class 3,13146 (13146)
- CURT Bolt-On ATV Tongue Adapter w/2" Receiver (45006)
- BUYERS PRODUCTS 6 Ton Combination Hitch 2-5/16 Inch Ball (RM62516)
- Curt Trailer & Towing Hitches