Shop All Trailer Hitches
Curt
Over-Bed Fixed Ball Gooseneck Hitch
Mfr # 61100
Zoro # G8667403
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Material High-Strength Steel
- Color Black
- Length 12"
- Type Over-Bed Fixed Ball Gooseneck Hitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 61100
- Zoro # G8667403
- UPC # 612314300105
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Width | 12" |
Length | 12" |
Details
Material | High-Strength Steel |
Color | Black |
Item | Over-Bed Fixed Ball Gooseneck Hitch |
Type | Over-Bed Fixed Ball Gooseneck Hitch |
Description
Over-Bed Fixed Ball Gooseneck Hitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417343 (417343)
- A & I PRODUCTS Bottom Cushion, BLK VINYL 21" x16" x3" (A-AT23482-1)
- HALTEC Large Bore Tool, 2 in. L, 3/4 in. D (TL-690)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- CURT Hitch Lock, 2"/2-1/2" Rcvr, BarBll, SS, 5/8" (23519)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Multi-Fit Trailer Hitch w/2" Rcvr, 13902 (13902)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Ford Bronco (13474)
- CURT Trailer Hitch, 2" Receiver, Class 3,13511 (13511)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12111 (12111)
- BUYERS PRODUCTS Vehicle ICC Bumper 62 Inch Long x 17-1/2 Inch Tall (1809025)
- Curt Trailer & Towing Hitches