Shop All Towing Rings, Hooks & Tow Eyes
Curt
Original Equipment Wirng Extension, 7 ft.
Mfr # 56080
Zoro # G8653257
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way RV Blade
- Application Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power
- Type Original Equipment Wring Extension
- Length 7 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 56080
- Zoro # G8653257
- UPC # 612314560806
- Country of Origin Philippines
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7 ft. |
Details
Connection Type | 7-Way RV Blade |
Application | Tail, Brake, Reverse, Turn Signals, Brakes and Auxiliary Power |
Type | Original Equipment Wring Extension |
Item | Original Equipment Wiring Extension,7 ft. |
Description
Original Equipment Wiring Extension,7 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-3/4 x 5-31/32 in. (PA1721)
- GEARWRENCH 27" Serpentine Belt Grabber Tool (3684D)
- INA Idler, Zp01611 (ZP01611)
- MARETRON Fuel Flow Sensor - 25-500 LPH/6.6-132 GPH (M2AR)
- CURT Dbl Lock Gsnck Instlltn Bracket, 60649 (60649)
- CURT OEM-Style Gooseneck Hitch for Ram 2500 (60614)
- CURT Connector Mounting Bracket for 7-Way Rnd (58222)
- CURT Raw Steel Weld-On Safety Chain Loop (49950)
- CURT Custom Wiring Harness, 55354 (55354)
- CURT Tow Hook w/Hardware, 10,000 lb., Black, (22411)
- DAYSTAR D RING WASHERS 8 PCS (KU71074BK)
- Curt Towing Rings, Hooks & Tow Eyes