Shop All Ratchet Tie Downs
Curt
Orange Cargo Strap w/J-Hooks, 16 ft., PK2
Mfr # 83026
Zoro # G8667257
product price: $26.45
/pk 2, $13.23/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 ft.
- Material Nylon
- Color Orange
- Includes (2) Ratchet Straps
- Connection Type J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83026
- Zoro # G8667257
- UPC # 612314830268
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft. |
Details
Item | Orange Cargo Strap w/J-Hooks,16 ft.,Package Quantity 2 |
Material | Nylon |
Color | Orange |
Includes | (2) Ratchet Straps |
Connection Type | J-Hook |
Application | Securing Cargo in Trailers, Truck Beds and More |
Type | Cargo Strap |
Description
Orange Cargo Strap w/J-Hooks,16 ft.,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap w/ Double D-Rings (2616DDR-WHT)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- CAMPBELL CHAIN & FITTINGS 2/0 Lock Link Single Loop Chain, Wrapped, Galvanized, 100' per Carton (T0742034)
- ROADPRO Heavy Duty Plastic Corner Protector (RPCP-25)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- CURT Cargo Strap w/S-Hooks, 16 ft., Lime Green (83027)
- US CARGO CONTROL 8 Piece 4' L Track Tie Down System- Aluminum (APK8AL)
- Curt Ratchet Tie Downs