Shop All Ratchet Tie Downs
Curt
Orange Cargo Strap, J-Hooks, 16 ft., 83025
Mfr # 83025
Zoro # G8667263
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Nylon
- Type Cargo Strap
- Color Orange
- Application Securing Cargo in Trailers, Truck Beds
- Length 16 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 83025
- Zoro # G8667263
- UPC # 612314830251
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Length | 16 ft. |
Details
Item | Orange Cargo Strap w/J-Hooks,16 ft.,83025 |
Material | Woven Nylon |
Type | Cargo Strap |
Color | Orange |
Application | Securing Cargo in Trailers, Truck Beds |
Connection Type | J-Hook |
Description
Orange Cargo Strap w/J-Hooks,16 ft.,83025
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Sheet Door, 7/64" Door Thickness (M201HD-10X8)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4C2P6)
- PEWAG Chain, 5 ft L, Trade Size 3/16 in., 304L SS (4511/5)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- CURT Blue Cargo Strap w/J-Hooks, 16 ft. (83019)
- CURT Cargo Strps w/S-Hooks, 15 ft., Drk Grn, PK2 (83015)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- CURT Red Cargo Straps w/S-Hooks, 16 ft., PK4 (83002)
- CURT Cargo Strap w/Flat Hooks, Yl, 27 ft., 83048 (83048)
- CURT Cargo Strap w/J-Hooks, Yellow, 27 ft. (83047)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Flat Hooks (7520FH-Y)
- Curt Ratchet Tie Downs