Shop All Towing Rings, Hooks & Tow Eyes
Curt
OEM-Style Gooseneck Hitch for Ram 2500
Mfr # 60614
Zoro # G8667220
product price: $632.95
/ea
Free Shipping & Returns
$632.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Patented 2-5/16" Ball Eliminates the Need for a Side Handle
- Type OEM-Compatible Gooseneck Hitch for Ram
- Color Black
- Application Tow a Wide Variety of Gooseneck Trailers, Including Horse Trailers, Livestock Haulers and Large Flatbeds
- For Use With Ram 2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60614
- Zoro # G8667220
- UPC # 612314606146
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
Includes | Patented 2-5/16" Ball Eliminates the Need for a Side Handle |
Type | OEM-Compatible Gooseneck Hitch for Ram |
Color | Black |
Item | OEM-Style Gooseneck Hitch for Ram 2500 |
Application | Tow a Wide Variety of Gooseneck Trailers, Including Horse Trailers, Livestock Haulers and Large Flatbeds |
For Use With | Ram 2500 |
Description
OEM-Style Gooseneck Hitch for Ram 2500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1000 Metric V-Belt, Outside Length 1000mm (XPA1000)
- RAYMARINE Raynet To Raynet Cable 5M A80005 (A80005)
- SEA FOAM Transmission Treatment, Clear, 16 oz. (SF12TT16)
- GATES Auto V-Belt, Industry Number K121039HD (K121039HD)
- CURT Custom Wiring Connector, 55243 (55243)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- CURT Custom Wiring Harness, 55381 (55381)
- CURT Magnetic Tow Lights w/Storage Case (53204)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- Curt Towing Rings, Hooks & Tow Eyes