Shop All Ball Mounts
Curt
OEM-Style Gooseneck Hitch Ball, 3"
Mfr # 60628
Zoro # G8651428
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Size (In.) 3" Ball
- For Use With Chevrolet, Ford, GMC, Nissan Titan XD and Ram Puck System
- Type OEM-Style Gooseneck Hitch Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60628
- Zoro # G8651428
- UPC # 612314606283
- Country of Origin China
- Category Ball Mounts
Dimensions
Size (In.) | 3" Ball |
Details
Item | OEM-Style Gooseneck Hitch Ball,3" |
Material | Carbon Steel |
For Use With | Chevrolet, Ford, GMC, Nissan Titan XD and Ram Puck System |
Type | OEM-Style Gooseneck Hitch Ball |
Description
OEM-Style Gooseneck Hitch Ball,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank) (PM25612)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF876)
- GROCO PWSA-751 Poly Basket Fits WSA-500, WSB-500 & WSB-750 (PWSA-751)
- WESTIN Ultimate LED Bull Bar (32-2455L)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45014 (45014)
- CURT Trailer Ball, 1-1/4"x3" Shnk, Chrm, 2-5/16" (40022)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45052 (45052)
- CURT Trailer Ball, 3/4"x3" Shank, Chrm, 1-7/8" (40016)
- CURT Ball Mount, Class 3, 2" Shank, 45010 (45010)
- CURT HD DeepDrop Adjustable Hitch Ball Mount with Dual Ball, 212 Shank, 20K (45939)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (2-1/2" Shank, 20,000 lbs, 6" Drop) (45373)
- Curt Ball Mounts