Shop All Towing Rings, Hooks & Tow Eyes
Curt
OEM Puck System Gooseneck Safety Chain Anchors for Ram, 38K
Mfr # 60698
Zoro # G6332865
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.500
- Width 6.500
- Overall Length 6.500
- Overall Width 6.500
- Height 5.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Curt
- MFR # 60698
- Zoro # G6332865
- UPC # 612314606986
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 6.500 |
Width | 6.500 |
Overall Length | 6.500 |
Overall Width | 6.500 |
Height | 5.000 |
Overall Height | 5.000 |
Details
Material | FORGED STEEL |
Finish | CARBIDE BLACK POWDER COAT |
Weight | 10.000 |
Description
Outfitting your pickup to tow a heavy-duty flatbed or livestock trailer is easy with CURT OEM puck system gooseneck safety chain anchors. Like our OEM puck system gooseneck balls, these safety chain anchors utilize the puck system built into certain pickup trucks today with the towing prep package. They feature a patented installation system, easily dropping into the truck bed pucks without any tools required. They feature heavy-duty cast steel construction with a durable carbide black powder coat finish, and they offer large safety chain loops to accept heavy-duty hooks. These particular OEM puck system gooseneck safety chain anchors are compatible with Ram pickups with the truck bed puck system. They cannot be installed without it. The anchors can be purchased as a standalone item or as part of a complete kit (#60618) that also includes the OEM puck system gooseneck ball, a rubber hole cover and a durable storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Low Beam Headlight, LED Type (8800 Evolution 2)
- CRUSHPROOF 4 in. Id X 11 Ft. Gasoline Truck Exhaust Hose With Flared End (CRU-FLT400)
- FROSTGUARD Frostguard Windshld Cvr (52871)
- GATES Auto V-Belt, Industry Number K080893HD (K080893HD)
- CURT Custom Wiring Connector, 55370 (55370)
- CURT Cnnctr Mntng Bracket for 7-Way RV Blade (57206)
- CURT Connector Mounting Bracket, Zinc (58230)
- CURT Weld-On Tie-Down D-Ring, Raw Stl, 3"x4" (83780)
- CURT Replacment Marine Jack Mounting Bracket (28910)
- CURT Dbl Lock Gsnck Instlltn Bracket, 60649 (60649)
- BUYERS PRODUCTS Black Powder Coated Drop Forged Towing Hook Pairs (B2800AB)
- Curt Towing Rings, Hooks & Tow Eyes