Shop All Ball Mounts
Curt
OEM Puck System 3" Gooseneck Ball, Chevrolet, Ford, GMC, Nissan, Ram
Mfr # 60634
Zoro # G700428897
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60634
- Zoro # G700428897
- UPC # 612314606344
- Country of Origin China
- Category Ball Mounts
Description
Outfitting your pickup to tow a heavy-duty flatbed or livestock trailer is easy with the CURT OEM puck system gooseneck ball. Like our OEM puck system safety chain anchors, this 38K gooseneck ball utilizes the puck system built into certain pickup trucks today with the towing prep package. It features a patented installation system, operating with a simple quarter-turn latch lock for ease of use and a secure mount. Stainless steel retention balls, built into the shank, keep the gooseneck ball fixed into the receiver hole and keep your trailer locked on tight. It provides a ball diameter of 3" and has a gross trailer weight capacity of 38,000 lbs. It also comes with a durable chrome finish and meets J2638 specifications for safety. This particular OEM puck system gooseneck ball is compatible with Chevrolet, Ford, GMC, Nissan Titan XD and Ram pickups with the truck bed puck system. It is not designed to fit any other gooseneck ball holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole B Ply (3S060)
- MAG 1 Power Steering Fluid, 12 oz. (813)
- VIM PRODUCTS Upholstery Tool Set, 2PCS (VIMV613)
- WESTWARD Lug, 6 ga., 1/4 In., Crimp/Solder, PK25 (23YZ13)
- CURT OEM-Style Gooseneck Hitch Ball, 2-5/16" (60629)
- CURT Ball Mount, Class 4, 2" Shank, 45311 (45311)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45017 (45017)
- CURT Loaded Forged Ball Mount with 2-5/16" Ball (3" Shank, 20,000 lbs, 4" Drop) (45375)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- CAMCO ELITE BALL MOUNT KIT FOR 600,800,1000,1200,1400 (48110)
- Curt Trailer & Towing Hitches