Shop All Trailer Hitches
Curt
OEM Puck System 2-5/16" Gooseneck Kit, Chevy, Ford, GMC, Nissan (38K)
Mfr # 60639
Zoro # G8183649
product price: $271.95
/ea
Free Shipping & Returns
$271.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.000
- Width 5.000
- Overall Length 16.000
- Weight 22.000
- Overall Height 5.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Curt
- MFR # 60639
- Zoro # G8183649
- UPC # 612314048656
- Country of Origin China
- Category Trailer Hitches
Dimensions
Height | 11.000 |
Width | 5.000 |
Overall Length | 16.000 |
Overall Height | 5.000 |
Length | 16.000 |
Overall Width | 11.000 |
Details
Weight | 22.000 |
Material | Carbon Steel |
Application | 2016-2020 Chevrolet Silverado 3500 HD With 5th wheel prep package; 2016-2019 Nissan Titan XD With 5th wheel prep package; 2016-2020 Chevrolet Silverado 2500 HD With 5th wheel prep package; 2016-2020 GMC Sierra 3500 HD With 5th wheel prep package; 2013-2020 Ford F-250 Super Duty With 5th wheel prep package; 2013-2020 Ford F-350 Super Duty With 5th wheel prep package; 2016-2020 GMC Sierra 2500 HD With 5th wheel prep package |
Finish | CHROME POWDER COAT |
Description
Outfitting your pickup to tow gooseneck trailers is easy with the CURT OEM puck system gooseneck ball and safety chain anchor kit. The components of this 38K kit easily drop into the truck bed pucks, instantly equipping the truck for gooseneck towing. The kit includes a gooseneck ball, safety chain anchors, a rubber hole cover and a durable storage case. It is designed specifically for the Chevrolet, Ford, GMC or Nissan Titan XD puck system and cannot be installed without it. It is rated for 38,000 lbs. GTW and 9,500 lbs. vertical load. The OEM puck system gooseneck ball perfectly fits into the center ball hole and provides a 2-5/16" ball to fit most standard gooseneck trailers. It features with a patented installation system, operating with a simple quarter-turn latch lock for ease of use and a secure mount. Retention balls, built into the shank, keep the gooseneck ball fixed into the receiver hole and keep your trailer locked on tight. Also included in the kit are CURT OEM puck system gooseneck safety chain anchors. Like the gooseneck ball, these patented anchors are made specifically for Chevrolet, Ford, GMC or Nissan Titan XD pickup trucks with the puck system and provide a reliable connection for your gooseneck trailer. They feature a simple drop-in installation system with no tools required, and they offer large safety chain loops to accept heavy-duty clevis hooks. These safety chain anchors are constructed from heavy-duty, cast steel and have a highly durable powder coat finish. Finally, this gooseneck puck system kit includes a tough rubber hole cover to keep water, dirt, grime and rust out of the gooseneck ball hole. The cover installs with a friction fit and helps extend the life of your gooseneck hitch. We also include a durable plastic storage case with each kit to keep the components protected and together for easy storage. The case can be stored inside your truck or truck bed tool box to keep the ball and anchors on-hand whenever you need them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Wiper Blade, 19" Sz, Beam, Exact Fit Series (5079276-1)
- JABSCO Jabsco Pumpgard In-Line Strainer 3/4 Hose - 40 Mesh (36200-0000)
- CAMCO HITCH, ELITE WT DIST 1200 LB KIT (48069)
- ILC Replacement for Remy 1108756 Starter (WX-Y7HR-5)
- CURT Trailer Hitch, 2" Receiver, Class 3,13291 (13291)
- CURT Trailer Hitch, 2" Receiver, Class 4,14029 (14029)
- CURT Trailer Hitch, 2" Receiver, Class 3,13072 (13072)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15306 (15306)
- CURT Trailer Hitch, 2" Receiver, Class 3,13831 (13831)
- CURT Trailer Hitch, 2" Receiver, Class 3,13517 (13517)
- CURT Class 3 Trailer Hitch, 2" Receiver, Toyota Sienna (13470)
- Curt Trailer & Towing Hitches